Apply to be a TradeMaster!
Main product image of 52-Piece Kraftform Kompakt 100 w/ Pouch
Magnifying glass
Hover image to zoom

52-Piece Kraftform Kompakt 100 w/ Pouch

Brand:
Wera
SKU:
05057460001
Rating:
(0)
Q&A:
(0)
52-Piece Kraftform Kompakt 100 w/ Pouch
Magnifying glass
Hover image to zoom
$129.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6-1/10" Length
Product Highlight: Material
Steel

Description

–
52-piece; in surface-protecting, compact textile box which is extremely robust. Low volume and weight for simplified mobility. Compact tool set with 52 screwdriving tools. 1 bit holder Rapidaptor with quick-release chuck; 1 B bit holder Rapidaptor with quick-release chuck for take-up in the power screwdriver or use in the chuck of the power drill; 30 BiTorsion bits with a length of 25 mm for long service life, tough-absorbing (BTZ), for universal use, extra hard (BTH), 12 Impaktor bits with a length of 50 mm for particularly demanding jobs, 8 L-keys with Hex-Plus profile (prevents the rounding of socket head screws) and hexagonal ballpoint on the long arm for working at angles; textile box that is very robust and durable; can be positioned upright for tidy storage on the workshop shelf; additional surface protection thanks to the outer textile material.

Product Features
  • Robust surface-protecting, compact, textile box
  • Rapidaptor technology for rapid bit change

Specs

–
Product Type:

Hex Driver

Driver Bit

Screwdriver

Size:

1/4"

Length (Inches):

6-1/10"

Material:

Steel

Bit Type:

Torx T25

Slotted

Phillips #1

Torx T20

Torx T30

Phillips #3

Torx T15

Pozidriv #1

Phillips #2

Pozidriv #2

Torx T10

Torx T40

Pozidriv #3

Hex

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy