Apply to be a TradeMaster!
Main product image of 17-Piece Kraftform Kompakt 400
Magnifying glass
Hover image to zoom

17-Piece Kraftform Kompakt 400

Brand:
Wera
SKU:
05057470001
Rating:
(0)
Q&A:
(0)
17-Piece Kraftform Kompakt 400
Magnifying glass
Hover image to zoom
$85.77 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–
T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Product Features
  • T-handle screwdriver for the transmission of particularly high tightening and loosening moments
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working.
  • With Rapidaptor technology for lightning-fast bit changes
  • Bitholders, magnetic, for easier application of the screw
  • For bits with 1/4" external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3

Specs

–
Product Type:

Driver Bit

Screwdriver

Hex Driver

Size:

1/4"

Material:

Steel

Bit Type:

Torx T15

Phillips #3

Pozidriv #2

Torx T20

Slotted

Hex

Phillips #2

Pozidriv #3

Torx T10

Torx T40

Torx T30

Torx T25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy