Apply to be a TradeMaster!
Main product image of 19-Piece Kraftform Kompakt Stubby 1
Magnifying glass
Hover image to zoom

19-Piece Kraftform Kompakt Stubby 1

Brand:
Wera
SKU:
05057471001
Rating:
(0)
Q&A:
(0)
19-Piece Kraftform Kompakt Stubby 1
Magnifying glass
Hover image to zoom
$60.82 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–
Handle/interchangeable blade system for lightning fast replacement of the required blade. Especially small bit-holding Stubby screwdriver handle with short blade for hard to reach areas. Suitable for the mounting of bits with 1/4" hexagon drive as per DIN ISO 1173-C 6.3 and Wera connection series 1. With strong permanent magnet, which also holds large and heavy screws. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. High-quality BiTorsion bits with a softer BiTorsion zone to prevent twisting of the bit tip under high loads. This significantly increases product life. Compact, textile box with high robustness, low weight and volume. Suitable for docking with the Wera 2go system.

Product Features
  • Handle/Interchangeable blade system for rapid exchange of the blade
  • Stubby bit hand holder: short compact shape for working in confined spaces
  • Ergonomic 2-component Kraftform handle for precise work
  • Bits with BiTorsion zone to cushion load peaks
  • Take it easy tool finder: colour coding according to profile and size

Specs

–
Product Type:

Hex Driver

Driver Bit

Screwdriver

Size:

1/4"

Material:

Steel

Bit Type:

Phillips #2

Phillips #1

Torx T30

Pozidriv #1

Torx T15

Torx T20

Torx T10

Torx T25

Slotted

Hex

Pozidriv #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy