Apply to be a TradeMaster!
Main product image of 826 T Kraftform Turbo Bitholding Screwdriver Handle w/ Rapidaptor Quick-Release Chuck
Magnifying glass
Hover image to zoom

826 T Kraftform Turbo Bitholding Screwdriver Handle w/ Rapidaptor Quick-Release Chuck

Brand:
Wera
SKU:
05057480001
Rating:
(0)
Q&A:
(0)
826 T Kraftform Turbo Bitholding Screwdriver Handle w/ Rapidaptor Quick-Release Chuck
Magnifying glass
Hover image to zoom
$88.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex

Description

–
Many users would like to be able to carry out screwdriving processes faster without compromise. With a screwdriver that is precise,allows powerful screwdriving, and is much faster than a conventional screwdriver. A part-time universal gear is the solution: Integrated in the screwdriver handle, it quadruples the working speed with smooth couplings - purely mechanically. One hand holds the front part of the handle, the other hand turns the rear part of the handle. The turbo function can be switched on or off at the push of a button.Turning it off is recommended for tightening and loosening with high torque, e.g. for screw connections in wood, as well as for fine adjustments. Robust, maintenance-free gear made of steel with a maximum torque of 14Nm when the turbo function is deactivated.Thanks to the Rapidaptor bit holder, the Kraftform Turbo can be used with all conventional 1/4" hexagon bits for a wide variety of screw profiles. With the Rapidaptor function the bits can be inserted directly and can be easily removed by pushing the sleeve forward.

Product Features
  • Four times the screwdriving speed thanks to the turbo function (purely mechanical - without battery)
  • Activate and deactivate the turbo function by a simple push of a button
  • Turbo function especially for smooth couplings
  • Can be used without the turbo function like a normal screwdriver for couplings with steadily increasing torque, e.g. for screw connections in wood
  • Robust, maintenance-free gear made of steel

Specs

–
Product Type:

Screwdriver

Size:

1/4"

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy