Apply to be a TradeMaster!
Main product image of Kraftform Kompakt Turbo 1 Metric 19-Piece Screwdriver & Bit Set
Magnifying glass
Hover image to zoom

Kraftform Kompakt Turbo 1 Metric 19-Piece Screwdriver & Bit Set

Brand:
Wera
SKU:
05057482001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt Turbo 1 Metric 19-Piece Screwdriver & Bit Set
Magnifying glass
Hover image to zoom
$177.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Many users would like to be able to carry out screwdriving processes faster without compromise. With a screwdriver that is precise,allows powerful screwdriving, and is much faster than a conventional screwdriver. A part-time universal gear is the solution: Integrated in the screwdriver handle, it quadruples the working speed with smooth couplings - purely mechanically. One hand holds the front partof the handle, the other hand turns the rear part of the handle. The turbo function can be switched on or off at the push of a button.Turning it off is recommended for tightening and loosening with high torque as well as for fine adjustments. Robust, maintenance-free gear made of steel with a maximum torque of 14Nm when the turbo function is deactivated. With the Wera VDE interchangeable blades individually tested as per IEC 60900, the VDE version of the Kraftform Turbo hand holder 827 T i guarantees fast and safe working even in live environments (up to 1,000 volts).

Product Features
  • Four times the screwdriving speed thanks to the turbo function (purely mechanical - without battery)
  • Activate and deactivate the turbo function by a simple push of a button
  • Turbo function especially for smooth couplings
  • Can be used without the turbo function like a normal screwdriver for couplings with steadily increasing torque, e.g. for screwconnections in wood
  • Robust, maintenance-free gear made of steel

Specs

–
Product Type:

Screwdriver

Bit Type:

Torx T25

Torx T10

Pozidriv #1

Pozidriv #3

Torx T20

Pozidriv #2

Torx T30

Phillips #2

Phillips #1

Torx T15

Hex

Phillips #3

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy