Apply to be a TradeMaster!
Main product image of 15-Piece Kraftform Kompakt VDE Extra Slim 1 Torque Screwdriver and Blade Set (1.2-3.0 Nm)
Magnifying glass
Hover image to zoom

15-Piece Kraftform Kompakt VDE Extra Slim 1 Torque Screwdriver and Blade Set (1.2-3.0 Nm)

Brand:
Wera
SKU:
05059291001
Rating:
(0)
Q&A:
(0)
15-Piece Kraftform Kompakt VDE Extra Slim 1 Torque Screwdriver and Blade Set (1.2-3.0 Nm)
Magnifying glass
Hover image to zoom
$183.76 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
1.2 - 3.0 Nm Torque

Description

–
This 15-piece torque VDE interchangeable blade set includes 14 blades (12 of which with a reduced diameter) with integrated insulation protection and a torque VDE holder with adjustable torque from 1.2-3.0 Nm.

Features:
  • Adjustable Kraftform VDE torque holder exclusively for Wera VDE interchangeable blades.
  • VDE interchangeable blades 154 mm long.
  • Kraftform Plus handle with hard gripping zones for high working speeds and soft zones to ensure high torque transfer.
  • Simple setting of the required torque by hand.
  • Distinctly audible and noticeable excess-load signal when the pre-set torque is reached.
  • Tools have been individually tested at 10,000 volts in accordance with IEC 60900.
  • Tools come in a robust pouch.

Specs

–
Product Type:

Screwdriver Set

Torque:

1.2 - 3.0 Nm

Bit Type:

Slotted

Phillips #1

Phillips #2

Pozidriv #1

Pozidriv #2

Torx T10

Torx T15

Torx T20

Torx T25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy