Apply to be a TradeMaster!
Main product image of 17-Piece Kraftform Kompakt 60
Magnifying glass
Hover image to zoom

17-Piece Kraftform Kompakt 60

Brand:
Wera
SKU:
05059295001
Rating:
(0)
Q&A:
(0)
17-Piece Kraftform Kompakt 60
Magnifying glass
Hover image to zoom
$78.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–
Pouch with 89-mm long bits. Includes 816 R Kraftform holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for manual and power tool operations; 17-piece.

Product Features
  • Quick-release chuck with Rapidaptor technology
  • Multi-component Kraftform handle of the bit holder for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • Hex-Plus allows socket head screws to live longer
  • Suitable for docking with the Wera 2go system.

Specs

–
Product Type:

Driver Bit

Hex Driver

Screwdriver

Size:

1/4"

Material:

Steel

Bit Type:

Phillips #3

Phillips #2

Pozidriv #2

Pozidriv #1

Torx T25

Torx T10

Torx T30

Pozidriv #3

Torx T15

Hex

Phillips #1

Torx T20

Slotted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy