Shop Resideo Sale
Main product image of 7-Piece Kraftform Kompakt 40
Magnifying glass
Hover image to zoom

7-Piece Kraftform Kompakt 40

Brand:
Wera
SKU:
05059298001
Rating:
(0)
Q&A:
(0)
7-Piece Kraftform Kompakt 40
Magnifying glass
Hover image to zoom
$29.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #1, Pozidriv #1, Phillips #2, Pozidriv #2, Slotted, Hex
Product Highlight: Material
Steel

Description

–
Pouch with 89-mm long bits. Includes 816 R Kraftform holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.

Product Features
  • Pouch with 89 mm-long bits
  • Kraftform holder with Rapidaptor quick-release chuck
  • Rapidaptor quick-release chuck allows rapid bit change
  • Tough viscous bits for universal use
  • Ergonomic Kraftform handle for low-fatigue w

Specs

–
Product Type:

Screwdriver

Driver Bit

Hex Driver

Size:

1/4"

Material:

Steel

Bit Type:

Phillips #1

Pozidriv #1

Phillips #2

Pozidriv #2

Slotted

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy