Apply to be a TradeMaster!
Main product image of 6-Piece Kraftform Kompakt 28 Imperial 1
Magnifying glass
Hover image to zoom

6-Piece Kraftform Kompakt 28 Imperial 1

Brand:
Wera
SKU:
05073241001
Rating:
(0)
Q&A:
(0)
6-Piece Kraftform Kompakt 28 Imperial 1
Magnifying glass
Hover image to zoom
$33.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2, Square #2, Square #1, Phillips #1, Slotted
Product Highlight: Material
Steel

Description

–
Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation. The retaining ring and the strong permanent magnet guarantee a tight fit of the bits.

Product Features
  • Kraftform Kompakt 28 Imperial 1
  • Kraftform holder with anti-roll feature, multi-component, bayonet blade and bit magazine
  • Adaptor bayonet with stainless sleeve, retaining ring and strong permanent magnet
  • Suitable for bits with 1/4" hexagon drive (Wera connecting series 1)
  • Tough viscous bits for universal use

Specs

–
Product Type:

Hex Driver

Screwdriver

Driver Bit

Size:

1/4"

Material:

Steel

Bit Type:

Phillips #2

Square #2

Square #1

Phillips #1

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy