Apply to be a TradeMaster!
Main product image of 950/9 Hex-Plus 6 SB Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment
Magnifying glass
Hover image to zoom

950/9 Hex-Plus 6 SB Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment

Brand:
Wera
SKU:
05073596001
Rating:
(1)
Q&A:
(0)
950/9 Hex-Plus 6 SB Metric 9-Piece L-Key Set w/ BlackLaser Surface Treatment
Magnifying glass
Hover image to zoom
$19.38 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Product Features
  • In a practical clip out of wear-free material
  • Hex-Plus allows socket head screws to live longer
  • BlackLaser for high corrosion protection and long service life
  • Laser-engraved and thereby wear-resistant size markings on the L-keys
  • In a practical clip out of wear-free material

Specs

–
Size:

8mm

4mm

6mm

2mm

3mm

10mm

5mm

1.5mm

2.5mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again and again

this is a review for both the metric and sae versions I bought about 25yrs ago. I liked them enough to buy 2 of each. over the years I have only the one full metric set left thanks to "friends" using them and shall be buying again. They are simply great. The hex+ is the doodoo for sure. They just fit better and have never had one cam out. In my opinion they are without a doubt the absolute best allen wrenches on the market
doug
NC
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy