Apply to be a TradeMaster!
Main product image of Kraftform Kompakt Micro 20 ESD 1 20-Piece Screwdriver & Bit Set w/ Pouch
Magnifying glass
Hover image to zoom

Kraftform Kompakt Micro 20 ESD 1 20-Piece Screwdriver & Bit Set w/ Pouch

Brand:
Wera
SKU:
05073671001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt Micro 20 ESD 1 20-Piece Screwdriver & Bit Set w/ Pouch
Magnifying glass
Hover image to zoom
$239.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2mm, 1.5mm
Product Highlight: Bit Type
Phillips #0, Phillips #1, Torx T5, Hex, Phillips #00, Torx T6, Slotted

Description

–
Kraftform Kompakt Micro set for precision mechanical work. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21). Electrical surface resistance of 10^9 Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Compact handle/interchangeable blade system for fast blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Bits for manual as well as power tool operations. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free- turning sleeve for simple guidance of the tool during the screwdriving process.

Product Features
  • Bit holder suitable for the take-up of bits with 4 mm halfmoon or HIOS drive
  • Handle out of material with a surface resistance of 10^9 Ohm
  • Handle/Interchangeable blade system for rapid exchange of the blade
  • Kraftform Micro handle with swivel cap for rapid twisting
  • Bits for manual as well as power tool operations

Specs

–
Product Type:

Screwdriver

Size:

2mm

1.5mm

Bit Type:

Phillips #0

Phillips #1

Torx T5

Hex

Phillips #00

Torx T6

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy