Apply to be a TradeMaster!
Main product image of 7443 Kraftform Pistol Handle, Adjustable Torque Screwdriver (4.0-8.8 Nm) w/ Rapidaptor Quick-Release Chuck
Magnifying glass
Hover image to zoom

7443 Kraftform Pistol Handle, Adjustable Torque Screwdriver (4.0-8.8 Nm) w/ Rapidaptor Quick-Release Chuck

Brand:
Wera
SKU:
05074705001
Rating:
(0)
Q&A:
(0)
7443 Kraftform Pistol Handle, Adjustable Torque Screwdriver (4.0-8.8 Nm) w/ Rapidaptor Quick-Release Chuck
Magnifying glass
Hover image to zoom
$159.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex

Description

–
Wera torque screwdriver. Kraftform pistol handle for particularly high torque transfer, multi-component for high working speeds and particularly ergonomic screwdriving. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Features:
  • Adjustable Kraftform torque screwdriver with pistol handle and Rapidaptor quick-release chuck
  • Suitable for bits with 1/4" hex head drive
  • Rapidaptor technology for rapid bit change
  • Distinct signal when pre-set value is reached
  • Numerical torque value indicator

Specs

–
Bit Type:

Hex

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy