Apply to be a TradeMaster!
Main product image of 7445 Kraftform ESD Adjustable Torque Screwdriver (2.5-11.5 in.lbs.) w/ Rapidaptor Quick-Release Chuck
Magnifying glass
Hover image to zoom

7445 Kraftform ESD Adjustable Torque Screwdriver (2.5-11.5 in.lbs.) w/ Rapidaptor Quick-Release Chuck

Brand:
Wera
SKU:
05074733001
Rating:
(0)
Q&A:
(0)
7445 Kraftform ESD Adjustable Torque Screwdriver (2.5-11.5 in.lbs.) w/ Rapidaptor Quick-Release Chuck
Magnifying glass
Hover image to zoom
$128.99 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Torque
2.5 - 11.5 in. lbs. Torque

Description

–
Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quickrelease technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Features:
  • Adjustable Kraftform ESD torque screwdriver with Rapidaptor quick-release chuck
  • ESD-safe tool thanks to surface resistance of 10 9 Ohm
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • Rapidaptor quick-release chuck for bits with 1/4" hex head drive

Specs

–
Bit Type:

Hex

Size:

1/4"

Torque:

2.5 - 11.5 in. lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy