Apply to be a TradeMaster!
Main product image of 7440/41/42 Kraftform Torque Screwdriver Set, 0.3-6.0 Nm (27 Pieces)
Magnifying glass
Hover image to zoom

7440/41/42 Kraftform Torque Screwdriver Set, 0.3-6.0 Nm (27 Pieces)

Brand:
Wera
SKU:
05074739001
Rating:
(0)
Q&A:
(0)
7440/41/42 Kraftform Torque Screwdriver Set, 0.3-6.0 Nm (27 Pieces)
Magnifying glass
Hover image to zoom
$375.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Torque
0.3-6.0 Nm Torque

Description

–
Wera torque screwdriver set. Two high precision torque screwdrivers with variable torque settings. One torque screwdriver with Kraftform pistol handle for the transfer of especially high torque; multi-component for high working speeds and particularly ergonomic screwdriving. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quickrelease technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Includes a bit assortment in a high quality and stable plastic case.

Features:
  • Kraftform torque screwdriver set
  • Suitable for bits with 1/4" hex head drive
  • With Hex-Plus, TORX® and TORX PLUS® bits
  • In a stable case

Specs

–
Bit Type:

Hex

Size:

1/4"

Torque:

0.3-6.0 Nm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy