Apply to be a TradeMaster!
Main product image of Click-Torque A 5 Torque Wrench with reversible Ratchet, 2.5-25 Nm
Magnifying glass
Hover image to zoom

Click-Torque A 5 Torque Wrench with reversible Ratchet, 2.5-25 Nm

Brand:
Wera
SKU:
05075604001
Rating:
(0)
Q&A:
(0)
Click-Torque A 5 Torque Wrench with reversible Ratchet, 2.5-25 Nm
Magnifying glass
Hover image to zoom
$249.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
2.5-25 Nm Torque

Description

–
Click-Torque A 5 Drive 2,5 - 25 Nm

Application:
  • For clockwise torque-control
Precision:
  • +/- 4% of set value, as per DIN EN ISO 6789-1: 2017-07
Design:
  • With 1/4" square drive, reversible ratchet, 45 teeth; easy setting and saving of the desired torque value, with audible and tactile locking when the scale values are reached (fine scale only in Newton meters), audible and tactile release mechanism when the set torque value is reached
Handle:
  • Ergonomic 2-component handle

Specs

–
Product Type:

Torque Wrench

Torque:

2.5-25 Nm