Apply to be a TradeMaster!
Main product image of Click-Torque B 1 Torque Wrench with Reversible Ratchet, 10-50 Nm
Magnifying glass
Hover image to zoom

Click-Torque B 1 Torque Wrench with Reversible Ratchet, 10-50 Nm

Brand:
Wera
SKU:
05075610001
Rating:
(0)
Q&A:
(0)
Click-Torque B 1 Torque Wrench with Reversible Ratchet, 10-50 Nm
Magnifying glass
Hover image to zoom
$265.99 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
10-50 Nm Torque

Description

–
Click-Torque B 1 Drive 10 - 50 Nm

Specifications:
  • With 3/8" square drive, reversible ratchet, 45 teeth
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached
  • Measuring range: 10-50 Nm; Precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • With ergonomic 2-component handle suitable for right-hand use

Specs

–
Product Type:

Torque Wrench

Torque:

10-50 Nm