Apply to be a TradeMaster!
Main product image of Click-Torque C 3 Torque Wrench with Reversible Ratchet, 40-200 Nm
Magnifying glass
Hover image to zoom

Click-Torque C 3 Torque Wrench with Reversible Ratchet, 40-200 Nm

Brand:
Wera
SKU:
05075622001
Rating:
(0)
Q&A:
(0)
Click-Torque C 3 Torque Wrench with Reversible Ratchet, 40-200 Nm
Magnifying glass
Hover image to zoom
$297.99 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
40-200 Nm Torque

Description

–
Click-Torque C 3 Drive 40 - 200 Nm

Specifications:
  • With 1/2" square drive, reversible ratchet, 45 teeth
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached
  • Measuring range: 40-200 Nm; precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • With ergonomic 2-component handle suitable for right-hand use

Specs

–
Product Type:

Torque Wrench

Torque:

40-200 Nm