Apply to be a TradeMaster!
Main product image of Click-Torque C 4 Torque Wrench with Reversible Ratchet, 60-300 Nm
Magnifying glass
Hover image to zoom

Click-Torque C 4 Torque Wrench with Reversible Ratchet, 60-300 Nm

Brand:
Wera
SKU:
05075623001
Rating:
(0)
Q&A:
(0)
Click-Torque C 4 Torque Wrench with Reversible Ratchet, 60-300 Nm
Magnifying glass
Hover image to zoom
$341.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
60-300 Nm Torque

Description

–
Click-Torque C 4 Drive 60 - 300 Nm

Specifications:
  • With 1/2" square drive, reversible ratchet, 45 teeth
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached
  • Measuring range: 60-300 Nm; Precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • With ergonomic 2-component handle suitable for right-hand use

Specs

–
Product Type:

Torque Wrench

Torque:

60-300 Nm