Apply to be a TradeMaster!
Main product image of Kraftform Plus Big Pack 300 14-Piece Screwdriver Set w/ Holder
Magnifying glass
Hover image to zoom

Kraftform Plus Big Pack 300 14-Piece Screwdriver Set w/ Holder

Brand:
Wera
SKU:
05105630001
Rating:
(0)
Q&A:
(0)
Kraftform Plus Big Pack 300 14-Piece Screwdriver Set w/ Holder
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/64", 5/32"

Description

–
Comprehensive screwdriver set with all the screwdrivers the professional needs. Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Lasertip – for slotted, Phillips and Pozidriv – literally bites into the head of the screw and thereby prevents any slipping out of the screw head. "Take it easy" Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace.

Product Features
  • Screwdrivers for slotted, cross-recess Phillips and Pozidriv screws and TORX®
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Specs

–
Product Type:

Screwdriver

Size:

9/64"

5/32"

Bit Type:

Pozidriv #1

Phillips #1

Torx T15

Torx T10

Phillips #3

Slotted

Phillips #2

Torx T20

Torx T25

Pozidriv #2

Torx T30

Pozidriv #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy