Apply to be a TradeMaster!
Main product image of 334/6 Kraftform Plus Lasertip 6-Piece Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom

334/6 Kraftform Plus Lasertip 6-Piece Screwdriver Set w/ Rack

Brand:
Wera
SKU:
05105650001
Rating:
(1)
Q&A:
(0)
334/6 Kraftform Plus Lasertip 6-Piece Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32", 1/4", 1/8", 5/32"
Product Highlight: Bit Type
Phillips #1, Slotted, Phillips #2

Description

–
Six-piece screwdriver set with Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. „Take it easy" Tool Finder: colour coding according to profile and size. The hexagonal anti--roll feature prevents any bothersome rolling away at the workplace. Includes practical rack for tidy storage of the screwdrivers.

Product Features
  • Screwdriver for slotted and cross-recess screws, Phillips
  • Multi-component Kraftform handle for fast and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Specs

–
Product Type:

Screwdriver

Size:

7/32"

1/4"

1/8"

5/32"

Bit Type:

Phillips #1

Slotted

Phillips #2
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Superior screwdrivers

Noticed that the best electronic techs on youtube used Knipex nippers/cutters and Wera screwdrivers. Bought a set for my Tech who does Excellant work. He praised the Wera's so much I bought a set for myself. They work when others slip. Recommended.
Sansui fanboy
Southern Oregon
5 years ago
Verified Buyer Icon
Verified Buyer