Apply to be a TradeMaster!
Main product image of 2035/6 A Kraftform Micro 6-Piece Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom

2035/6 A Kraftform Micro 6-Piece Screwdriver Set w/ Rack

Brand:
Wera
SKU:
05118150001
Rating:
(0)
Q&A:
(0)
2035/6 A Kraftform Micro 6-Piece Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32", 5/64", 7/100", 1/8"
Product Highlight: Bit Type
Phillips #00, Slotted, Phillips #0

Description

–
High quality Wera Micro screwdriver set for precision mechanical work. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. Includes practical rack for tidy storage of the screwdrivers.

Product Features
  • Kraftform Micro screwdriver for slotted and cross-recess screws, Phillips
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • Anti-roll feature and swivel cap for rapid twisting
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • Take it easy tool finder: colour coding according to profile and size

Specs

–
Product Type:

Screwdriver

Size:

3/32"

5/64"

7/100"

1/8"

Bit Type:

Phillips #00

Slotted

Phillips #0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy