Apply to be a TradeMaster!
Main product image of Click-Torque A 6 Set 1, 2.5-25 Nm
Magnifying glass
Hover image to zoom

Click-Torque A 6 Set 1, 2.5-25 Nm

Brand:
Wera
SKU:
05130110001
Rating:
(0)
Q&A:
(0)
Click-Torque A 6 Set 1, 2.5-25 Nm
Magnifying glass
Hover image to zoom
$350.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
2.5-25 Nm Torque

Description

–
Click-Torque A 6 Set 1, 2.5-25 Nm

Specifications:
  • Easy setting and saving of the desired torque value with audible and tactile click when the scale value is reached (click 1)
  • Safely quantified force: when the set value is reached, the torque wrench triggers audibly and noticeably (click 2)
  • Precise to +/- 4% as per DIN EN ISO 6789-1:2017-07.
  • Set including socket adapter and extension
  • Robust surface-protecting, compact, textile box

Specs

–
Product Type:

Torque Wrench

Torque:

2.5-25 Nm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy