Apply to be a TradeMaster!
Main product image of 950/9 Hex-Plus 3 Metric 9-Piece L-Key Set (Chrome Plated)
Magnifying glass
Hover image to zoom

950/9 Hex-Plus 3 Metric 9-Piece L-Key Set (Chrome Plated)

Brand:
Wera
SKU:
05133163001
Rating:
(0)
Q&A:
(0)
950/9 Hex-Plus 3 Metric 9-Piece L-Key Set (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm, 10mm, 5mm, 3mm, 6mm, 4mm, 2mm, 1.5mm

Description

–
High quality L-key with extra-short arm for use on difficult-to-access screws; for hexagon socket screws. The wear-free clip material ensures secure storage of the L-keys as well as simple removal. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing

Product Features
  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • High corrosion protection thanks to chrome-plating
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Specs

–
Size:

8mm

10mm

5mm

3mm

6mm

4mm

2mm

1.5mm

Product Type:

Hex Key

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy