Apply to be a TradeMaster!
Main product image of 950/9 Hex-Plus 2 Metric 9-Piece L-Key Set w/ BlackLaser (Multicolored)
Magnifying glass
Hover image to zoom

950/9 Hex-Plus 2 Metric 9-Piece L-Key Set w/ BlackLaser (Multicolored)

Brand:
Wera
SKU:
05133164001
Rating:
(0)
Q&A:
(0)
950/9 Hex-Plus 2 Metric 9-Piece L-Key Set w/ BlackLaser (Multicolored)
Magnifying glass
Hover image to zoom
$45.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm, 1.5mm, 5mm, 6mm, 10mm, 2mm, 3mm, 4mm

Description

–
High quality set of L-keys for hexagonal socket screws in a practical clip made of wear-free material for lasting secure retention of the L-keys, with easy removal when required. Hex-Plus L-keys provide larger contact surfaces on the screw head. The notching effect is thereby reduced to a minimum; the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult mounting positions. The BlackLaser surface treatment provides excellent surface protection, corrosion resistance and long life. Laser coated abrasion-resistant size markings on the L-keys for quick access.

Product Features
  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • High corrosion protection thanks to chrome-plating
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Specs

–
Size:

8mm

1.5mm

5mm

6mm

10mm

2mm

3mm

4mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy