Apply to be a TradeMaster!
Main product image of Big Pack 900 Kraftform Plus Chiseldriver 13-Piece Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom

Big Pack 900 Kraftform Plus Chiseldriver 13-Piece Screwdriver Set w/ Rack

Brand:
Wera
SKU:
05133285001
Rating:
(0)
Q&A:
(0)
Big Pack 900 Kraftform Plus Chiseldriver 13-Piece Screwdriver Set w/ Rack
Magnifying glass
Hover image to zoom
$149.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/32", 9/32", 7/32", 9/64"

Description

–
Wera Chiseldriver set for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an integrated impact cap for enhanced durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace and handle markings make for simplified finding and sorting of the tool. All frequently needed screwdriving profiles in a single set. Includes 2 racks for tidy storage.

Product Features
  • Chiseldriver for fastening, chiselling and loosening
  • Hexagonal blade extending through the handle
  • Ergonomic Kraftform handle for pleasant and low-fatigue working
  • Impact cap and bolster for the transfer of higher torque
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection

Specs

–
Product Type:

Screwdriver

Size:

11/32"

9/32"

7/32"

9/64"

Bit Type:

Torx T20

Pozidriv #3

Phillips #3

Pozidriv #2

Torx T25

Slotted

Phillips #1

Pozidriv #1

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy