Apply to be a TradeMaster!
Main product image of 35-Piece Kraftform Kompakt F 1 Screwdriving Tool Set
Magnifying glass
Hover image to zoom

35-Piece Kraftform Kompakt F 1 Screwdriving Tool Set

Brand:
Wera
SKU:
05134013001
Rating:
(0)
Q&A:
(0)
35-Piece Kraftform Kompakt F 1 Screwdriving Tool Set
Magnifying glass
Hover image to zoom
$179.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–
Compact Wera screwdriving tool set with the 35 most important tools for window construction

Product Features
  • Premium 35-piece universal tool set for the professional window builder
  • 393 S extra slim bit hand holder with flexible shaft for applications in hard-to-reach work spaces
  • With Joker 6004 S spanner and Zyklop Mini 1 bit ratchet (1/4")
  • Socket wrench and bit assortment in premium Wera quality, attuned to universal window construction applications
  • Compact and solid textile tool box with Wera 2go compatibility

Specs

–
Product Type:

Screwdriver

Hex Driver

Driver Bit

Size:

1/4"

Material:

Steel

Bit Type:

Torx T25

Phillips #2

Phillips #1

Phillips #3

Torx T20

Torx T15

Torx T8

Torx T30

Torx T10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy