Apply to be a TradeMaster!
Main product image of Kraftform Micro ESD Big Pack 1 24-Piece Screwdriver Set for Electronic Applications w/ Bag
Magnifying glass
Hover image to zoom

Kraftform Micro ESD Big Pack 1 24-Piece Screwdriver Set for Electronic Applications w/ Bag

Brand:
Wera
SKU:
05134019001
Rating:
(0)
Q&A:
(0)
Kraftform Micro ESD Big Pack 1 24-Piece Screwdriver Set for Electronic Applications w/ Bag
Magnifying glass
Hover image to zoom
$284.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T8, Torx T5, Slotted, Phillips #0, Phillips #1, Torx T10, Torx T6, Phillips #00

Description

–
Electrostatically secured Wera Micro screwdriver 25-piece set. The included screw profiles are especially suitable for the use on mobile phones and tablets. Safe protection against electrostatic energy and associated damage. By supporting the hand on the rotating cap, and by the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Black Point tip provides fitting accuracy and optimum corrosion protection. Take it easy tool finder with size stamping and colour coding by profile to find the required tool quickly and easily. Storage and transport in a robust textile bag, so the tool is well protected and always close at hand.

Product Features
  • ESD-safe tool thanks to surface resistance of 10^9 Ohm
  • The fast-turning zone just below the rotating cap allows rapid twisting.
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • Multi-component Kraftform Micro handles for fast and ergonomic screwdriving
  • Included profiles especially suitable for servicing mobile phones, tablets and laptops/desktops

Specs

–
Product Type:

Screwdriver

Bit Type:

Torx T8

Torx T5

Slotted

Phillips #0

Phillips #1

Torx T10

Torx T6

Phillips #00

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy