Apply to be a TradeMaster!
Main product image of 893 1/4" Universal Bit Holder
Magnifying glass
Hover image to zoom
893 1/4" Universal Bit Holder
Magnifying glass
Hover image to zoom
$5.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Used With
Universal

Description

–
Universal holder for the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3. Stainless sleeve for special corrosion protection. 1/4" hexagon, suitable for power screwdrivers with a take-up as per DIN ISO 1173-F 6.3.

Features:
  • Universal holder for the take-up of bits with 1/4" hexagon head drive
  • Stainless sleeve and strong permanent magnet
  • 1/4" hexagon drive (Wera connecting series 1)
  • Suitable for Bosch, Fein, Holz-Her, Lecreux, Metabo
  • Application: Suitable for 1/4" DIN ISO 1173-C 6,3 hexagon insert bits and Wera Series 1
  • Design: With stainless steel sleeve and strong permanent magnet
  • Drive: 1/4" hexagon, suitable for power tools with DIN ISO 1173-F 6,3 receiver

Specs

–
Product Type:

Bit Holder

Size:

1/4"

Bit Type:

Hex

Used With:

Universal

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy