Apply to be a TradeMaster!
Main product image of 35-Piece Kraftform Kompakt W Imperial 1 Maintenance
Magnifying glass
Hover image to zoom

35-Piece Kraftform Kompakt W Imperial 1 Maintenance

Brand:
Wera
SKU:
05135871001
Rating:
(0)
Q&A:
(0)
35-Piece Kraftform Kompakt W Imperial 1 Maintenance
Magnifying glass
Hover image to zoom
$239.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–
Compact tool set with the most important screwdriving tools for maintenance jobs both indoors as well as outdoors. VDE hand holder including 12 VDE blades; 1 Kraftform series 300 screwdriver for slotted screws; 1 Joker ratcheting combination wrench with holding function, limit stop, small return angle and extremely high-grip toothing; incl. the incredibly fast 1/4" Zyklop Speed ratchet with accessories; 8 Zyklop manual and power tool sockets, 1 universal bit holder; 7 25mm bits; 1 screw gripper to firmly hold screws; textile box that is very robust and durable; can be positioned upright in the workshop shelf for tidy storage; additional surface protection thanks to the textile outer material; low weight and volume for simplified mobility.

Product Features
  • Incredibly fast 1/4" Zyklop Speed ratchet with pivoting ratchet head and 5 predefined locking positions
  • Manual and power tool sockets (non-impact) with ball-stop groove and knurling at lower end for more grip
  • JOKER combination ratcheting wrench with special holding plate against slipping/loss of the screw
  • VDE-insulated Kraftform holder and interchangeable blades
  • Set in robust textile box

Specs

–
Product Type:

Screwdriver

Hex Driver

Driver Bit

Size:

1/4"

Material:

Steel

Bit Type:

Pozidriv #1

Pozidriv #2

Slotted

Torx T25

Torx T20

Phillips #2

Torx T10

Phillips #1

Torx T15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy