Apply to be a TradeMaster!
Main product image of Kraftform Kompakt VDE 16 Torque Screwdriver and Blade Set, 1.2-3.0 Nm Extra Slim 1 (16 Pieces)
Magnifying glass
Hover image to zoom

Kraftform Kompakt VDE 16 Torque Screwdriver and Blade Set, 1.2-3.0 Nm Extra Slim 1 (16 Pieces)

Brand:
Wera
SKU:
05135906001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt VDE 16 Torque Screwdriver and Blade Set, 1.2-3.0 Nm Extra Slim 1 (16 Pieces)
Magnifying glass
Hover image to zoom
$216.19 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Torx T15, Phillips #1, Pozidriv #1, Pozidriv #2, Phillips #2, Torx T25, Torx T20, Hex
Product Highlight: Torque
1.2 - 3.0 Nm Torque

Description

–
16-piece torque VDE interchangeable blade set. Includes 14 blades (11 of which with a reduced diameter) with integrated insulation protection. Torque VDE holder with adjustable torque from 1.2-3.0 Nm and VDE holder 817 VDE. Kraftform Plus handle: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Features:
  • Kraftform Kompakt VDE torque screwdriver set with adjustable torque
  • Adjustable Kraftform VDE torque holder exclusively for Wera VDE interchangeable blades
  • VDE interchangeable blades 154 mm long
  • In robust pouch
  • 16-piece

Specs

–
Bit Type:

Torx T15

Phillips #1

Pozidriv #1

Pozidriv #2

Phillips #2

Torx T25

Torx T20

Hex

Size:

1/4"

Torque:

1.2 - 3.0 Nm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy