Apply to be a TradeMaster!
Main product image of Kraftform Kompakt Micro 11 Universal 1 11-Piece Screwdriver & Bit Set w/ Pouch
Magnifying glass
Hover image to zoom

Kraftform Kompakt Micro 11 Universal 1 11-Piece Screwdriver & Bit Set w/ Pouch

Brand:
Wera
SKU:
05135938001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt Micro 11 Universal 1 11-Piece Screwdriver & Bit Set w/ Pouch
Magnifying glass
Hover image to zoom
$66.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3mm, 1.5mm, 2mm
Product Highlight: Bit Type
Slotted, Phillips #00, Hex, Torx T5, Phillips #0, Phillips #1, Torx T6

Description

–
Kraftform Kompakt Micro Set for precision mechanical applications; suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21); handle/interchangeable blade system for rapid blade change; Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary; power zone with integrated soft zones for the transfer of higher tightening and loosening torque; precision zone directly above the blade for the right angle for adjustment work; comes with 10 bits for manual as well as power tool operations; rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove; free-turning sleeve for simple guidance of the tool during the screwdriving process.

Product Features
  • Kraftform Micro bit holder for precision mechanical work
  • Handle/Interchangeable blade system for rapid exchange of the blade
  • Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
  • Suitable for take-up of bits with 4 mm halfmoon drive and bits with 4 mm HIOS drive
  • Applications e.g. on smartphones, mobile phones, cameras, electronic equipment

Specs

–
Product Type:

Screwdriver

Size:

3mm

1.5mm

2mm

Bit Type:

Slotted

Phillips #00

Hex

Torx T5

Phillips #0

Phillips #1

Torx T6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy