Apply to be a TradeMaster!
Main product image of Kraftform Kompakt VDE 17 Blade, Handle and Plier Set, Extra Slim 1 (16 Pieces)
Magnifying glass
Hover image to zoom

Kraftform Kompakt VDE 17 Blade, Handle and Plier Set, Extra Slim 1 (16 Pieces)

Brand:
Wera
SKU:
05136027001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt VDE 17 Blade, Handle and Plier Set, Extra Slim 1 (16 Pieces)
Magnifying glass
Hover image to zoom
$162.12 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #1, Phillips #2

Description

–
14 VDE interchangeable blades (each 154 mm long) with reduced blade diameter (articles KK 60 i 0,4x2,5 and KK 67 i TX 10 conventional diameter), so that sunken screws and spring elements can be accessed and actuated. Two 817 VDE blade-holding handles for Wera VDE interchangeable blades; Kraftform handle for ergonomic work; in robust belt pouch. Individually tested tools as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. One pair of Knipex VDE 13 96 200 electrical installation pliers; the pliers replace up to 6 individual tools for electrical installation: cutting, stripping, gripping, bending, deburring and crimping - all in one tool. With pawl for gentle gripping. Chrome-plated for better rust protection, with insulated multi-component grip sheaths.

Features:
  • Individually tested VDE interchangeable blades with reduced blade diameters
  • 2 multi-component, ergonomic Kraftform VDE hand-holders with anti-roll protection
  • In a robust textile box
  • Multifunctional pliers for electrical installation: cable cutting, stripping, gripping, bending, deburring, crimping of wire end ferrules
  • Pliers including cable shears with precision cutting edges (inductively hardened) for Cu and Al cables up to 5 x 2.5mm² / Ø 15 mm

Specs

–
Bit Type:

Phillips #1

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy