Apply to be a TradeMaster!
Main product image of 900/7 Kraftform Chiseldriver 7-Piece Screwdriver Set w/ Pouch & Bottle Opener
Magnifying glass
Hover image to zoom

900/7 Kraftform Chiseldriver 7-Piece Screwdriver Set w/ Pouch & Bottle Opener

Brand:
Wera
SKU:
05137812001
Rating:
(0)
Q&A:
(0)
900/7 Kraftform Chiseldriver 7-Piece Screwdriver Set w/ Pouch & Bottle Opener
Magnifying glass
Hover image to zoom
$71.99 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/64", 7/32", 9/32"
Product Highlight: Bit Type
Phillips #2, Slotted, Phillips #1

Description

–
6-piece Wera chiseldriver set for screwdriving, chiselling, mortising and slackening stuck screws. With a multi-component Kraftform handle for fast and gentle work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee high torque transfer. With pound-thru hexagon blade made of premium bit material, thereby giving lossless power transmission even with hammer blows. Tough tempered material to prevent the blade from chipping or breaking. With integrated impact cap to increase service life and reduce risk of splintering. The Wera Black Point tip and a sophisticated hardening process garantee a long usability of the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from annoying rolling away in the workplace. Plus iconic Wera bottle opener.

Product Features
  • 7-piece set in compact, textile box with Wera 2go compatibility
  • Chiseldriver for fastening, chiselling and loosening
  • With pound-thru hexagon blade, impact cap and wrench aid
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • With Wera bottle opener

Specs

–
Product Type:

Screwdriver

Size:

9/64"

7/32"

9/32"

Bit Type:

Phillips #2

Slotted

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy