Apply to be a TradeMaster!
Main product image of Kraftform XXL 3 11-Piece Screwdriver Set w/ Holder
Magnifying glass
Hover image to zoom

Kraftform XXL 3 11-Piece Screwdriver Set w/ Holder

Brand:
Wera
SKU:
05347106001
Rating:
(0)
Q&A:
(0)
Kraftform XXL 3 11-Piece Screwdriver Set w/ Holder
Magnifying glass
Hover image to zoom
$86.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/64", 3/32", 5/32", 9/32", 7/32", 5/16"
Product Highlight: Bit Type
Phillips #2, Square #2, Phillips #1, Square #1, Slotted

Description

–
Eleven-piece all-round screwdriver set. Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially with Lasertip: The tips of the Wera Lasertip screwdrivers are microscopically roughened by laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. "Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Product Features
  • For every application the right tool
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Specs

–
Product Type:

Screwdriver

Size:

9/64"

3/32"

5/32"

9/32"

7/32"

5/16"

Bit Type:

Phillips #2

Square #2

Phillips #1

Square #1

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy