Apply to be a TradeMaster!
Main product image of Replacement Element w/ "O" Ring (Epoxy Inside, 30 Micron)
Magnifying glass
Hover image to zoom

Replacement Element w/ "O" Ring (Epoxy Inside, 30 Micron)

SKU:
F100-11
Rating:
(1)
Q&A:
(0)
Replacement Element w/ "O" Ring (Epoxy Inside, 30 Micron)
Magnifying glass
Hover image to zoom
$14.48 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • All heads tapped for bracket
  • Cast aluminum top
  • Seamless one piece canister (drawn steel)
  • Epoxy coated inside
  • 10 Micron media
  • Plated steel end caps (media embedded in thermo setting adhesive)
  • Spring pad (no metal to epoxy contact)
  • Perforated metal center support tube
  • Precision coil spring
  • UL listed
Specifications
  • 3/8"-NPT pipe connections
  • 1/8"-NPT bleeder/gauge port
  • 29 GPH
  • 40 PSI
  • 30 Micron
  • Service environment: Indoors, 20 degrees F to 105 degrees F

Specs

–
Product Type:

Element

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Commercial Grade Filter

All we use .....
Abenaqui
Antrim, New Hampshire
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy