Apply to be a TradeMaster!
Main product image of Replacement Spin On Element w/ "O" Ring (Epoxy Inside, 10 Micron)
Magnifying glass
Hover image to zoom

Replacement Spin On Element w/ "O" Ring (Epoxy Inside, 10 Micron)

SKU:
F100-10
Rating:
(42)
Q&A:
(0)
Replacement Spin On Element w/ "O" Ring (Epoxy Inside, 10 Micron)
Magnifying glass
Hover image to zoom
$10.38 each
In Stock
In Stock
Get 966 Fri, Oct 16
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • All heads tapped for bracket
  • Cast aluminum top
  • Seamless one piece canister (drawn steel)
  • Epoxy coated inside
  • 10 Micron media
  • Plated steel end caps (media embedded in thermo setting adhesive)
  • Spring pad (no metal to epoxy contact)
  • Perforated metal center support tube
  • Precision coil spring
  • UL listed
Specifications
  • 3/8"-NPT pipe connections
  • 1/8"-NPT bleeder/gauge port
  • 29 GPH
  • 40 PSI
  • 10 Micron
  • Service environment: Indoors, 20 degrees F to 105 degrees F

Specs

–
Product Type:

Element

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Tigerloop Ultra Oil De-aerator and Spin-On Filter, Model TJN, UL Listed
SKU: S220-8
Westwood Products

Product Reviews

4.88 out of 42 reviews
98% would recommend this product
4.88
out of 42 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
5%
3 star
0%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Looks the same but Beckett label now, rating discrepancy?

When I use heating-oil spin-on filters, I've always preferred these Westwood F100-10 filter elements. This is the second one I've ordered fairly recently that came through with the Beckett name on the carton and spin-on canister. They are apparently being Made in India now according to the latest carton nomenclature. I know outsourcing is a thing, but my main concern here is that the carton or box says 29 GPH maximum flow rate while the spin-on metal canister (element) says 17 GPH rating. Which is it? Big difference! I am considering this rating for purposes of pumping many GPH in two-pipe hookups, to filter remaining tank oil in a changeover scenario, etc. The older Westwood F100-10 says 29 GPH max on the filter canister as well as the carton, while these Beckett versions also warn of possible leaks if not changed annually! Really? First time I'm hearing that. Have to do with Biofuel issues?
VS

Most Liked Negative Review

Mine leaked around the seal

Not sure why but it leaked around the seal but never went over the lip of the filter. Overtightened likely.
Showing 1-10 of 42 reviews

Perfect

Works great. Always fast and fair shipping.
Dave
Pennsylvania
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Very good filter
R. G
Highland Falls NY
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Work great those filters.
Joe
Patchogue NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes Great price

Great product
John fallon
MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Premium Filters

Quality premium filter product available and fast service
Swampman
Litchfield CT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly

Great filter, 1st time replacing the GarBer- R using this one and vert pleased, fits perfectly and much better value for the money. Shipped right away and was right on time.
Jim
Chesapeake Beach MD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Perfect replacement filter for my oil boiler.
Will
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to change
PO
Norwood Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good filter

These filters do a very good job of catching particles. Make sure you change them every season.
Dr. Heat
Catskill NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this part again

Good quality part
Sal
Woburn, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy