Apply to be a TradeMaster!
Main product image of 10" (5/8" O.D.) Standard Gauge Glass (6/Pkg.)
Magnifying glass
Hover image to zoom

10" (5/8" O.D.) Standard Gauge Glass (6/Pkg.)

SKU:
H1-10
Rating:
(1)
Q&A:
(0)
10" (5/8" O.D.) Standard Gauge Glass (6/Pkg.)
Magnifying glass
Hover image to zoom
$10.02 each
In Stock
In Stock
Get 21 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This 6 pack of 10" (5/8" O.D.) Standard Gauge Glasses are manufactured by Westwood Products.

Specs

–
Product Type:

Miscellaneous

Length (Inches):

10"
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great quality and price.

The sight glass from my current system was wasting away in the ends. I've been living in my house for the past 4 years and was paying an expert to do the annual maintenance of my boiler, close to $400 USD. After doing my research, I felt that I could maintenance a good portion of the boiler myself. (I am not a licensed plumber). I was able to replace the sight glass and clean everything out as well. I did purchase a glass cutter from the bigger box stores to cut the sight glass to size. Highly recommend for those with Williamson boiler or similar to get this repair kit.
Andres
Montoya
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?