Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest White Acetal Fittings
White Acetal 90° Elbows (Push-Fit x NPTF)
White Acetal 90° Elbows (Push-Fit x NPTF)
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
CI480822W Compare Checkbox
Compare
1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow (Acetal)
SKU:
CI480822W
John Guest
SKU:
CI480822W
Brand:
John Guest
–
+
$3.16
each
BOX UP & SAVE 8%
–
+
$29.10 box of 10
$2.91
each
ADD TO CART
Add to List
In Stock
Get 20 by
Tue, Nov 24
Total Available: 53
In Stock
Get 20 by
Tue, Nov 24
Total Available: 53
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video