Apply to be a TradeMaster!
Main product image of 1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow (Acetal)
Magnifying glass
Hover image to zoom

1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow (Acetal)

SKU:
CI480822W
Rating:
(0)
Q&A:
(0)
1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow (Acetal)
Magnifying glass
Hover image to zoom
$3.16 each
BOX UP & SAVE 8%
$29.10 box of 10
$2.91 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
1/4"
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Acetal

Description

–
Features
  • TUBE OD: 1/4"
  • NPTF: 1/4"
  • Material: Acetal
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications
  • Selected items are available with red or blue collets

Specs

–
OD:

1/4"

Size:

1/4" x 1/4"

Material:

Acetal

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy