Apply to be a TradeMaster!
Main product image of 1/4" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom

1/4" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)

Brand:
White Rodgers
SKU:
081013
Rating:
(1)
Q&A:
(0)
1/4" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom
$33.28 each
In Stock
In Stock
Get 4 Tue, Jun 30
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Connection Type
ODF Connection

Description

BVSS Series Welded Refrigeration Ball Valves With Access Valve, 1/4" ODF Connections And Brass Locking Seal Cap

Features:
  • Forged brass body with hermetic weld design
  • Copper ODF connections
  • Brass locking seal caps (BVSS)
  • Full port design on all sizes (BVSS)
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

Product Type:

Ball Valve

Size:

1/4"

Connection Type:

ODF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would bay this agin

Very good quality product.
Genci
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy