Apply to be a TradeMaster!
Main product image of 3/8" ODF BVS Series Refrigeration Ball Valve w/ Access Valve (R-410A)
Magnifying glass
Hover image to zoom

3/8" ODF BVS Series Refrigeration Ball Valve w/ Access Valve (R-410A)

SKU:
806752
Rating:
(3)
Q&A:
(0)
3/8" ODF BVS Series Refrigeration Ball Valve w/ Access Valve (R-410A)
Magnifying glass
Hover image to zoom
$54.53 each
In Stock
In Stock
Get 128 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
ODF Connection

Description

–
BV Series Welded Refrigeration Ball (With Access Valve), Connection size 3/8", Isolates Suction, Discharge and Liquid Line Pipe Work During Maintenance Shutdown.

Features:
  • Forged brass body
  • Compact, lightweight, hermetic welded design
  • Compatible with HCFC and HFC refrigerants/lubricants including R-410A and CO2
  • Full flow design*
  • Bi-directional flow characteristics
  • Valve stem cap retained by strap attached to main body
  • Integrated access port available on all sizes
  • Low operating friction design
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

–
Product Type:

Ball Valve

Size:

3/8"

Connection Type:

ODF

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7/8" ODF BVS Series Refrigeration Ball Valve w/ Access Valve (R-410A)
SKU: 806758
White Rodgers

Product Reviews

3.33 out of 3 reviews
50% would recommend this product
3.33
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Stay away from these valves BVN

We installed about 100 valves for a 410a VRF system all cores started leaking at about the 1yr mark. Here is the bad part. They say Emerson on the valve. Emerson doesn't NOT have support. Copeland has ZERO support. White Rodgers orders these valves from the UK in BULK.from ALCO valves. They have ZERO part numbers for the access port cores (aka schrader vlaves). Being thwy are made in the UK thwy look close to dimension but any core we have in the US leaks. I spent hours and hours on the phone. To even call the UK from the USA. NO HELP AT ALL! STAY FAR away from these valves!!!! Also the valves come out on the plastic tag saying R-744 yet instructions say use worh 410a. Well R-744 Is Co2.. no oil in refrigerant. 410-a has POE.oil.
Dave k
Pennsylvania, USA
9 months ago
Was this review helpful to you?

Installed in R410A 5ton Split

When in shut off position, it holds 200psig with zero leaks for days. however it is not deep vacuum capable, at least the 2 I installed each on Liquid and Suction lines leaked under deep vacuum. Also, the Valve cores at the 1/4" access ports look unique and I was unable to locate a replacement part number in the included documentation. Trying to call the listed support phone number was disconnected. Emerson is so big of a company, I have yet to locate the support number for this product line.
Edw
brentwood CA
2 years ago
Was this review helpful to you?

Do a lot of refrigerant pressure testing valves were great p

Do a lot of refrigerant pressure testing valves were great prices great
Al
Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy