Apply to be a TradeMaster!
Main product image of 3/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom

3/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)

SKU:
081014
Rating:
(1)
Q&A:
(0)
3/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom
081014 has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" ODF BVSS-038T Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap
SKU:081066
(0)
Order by today, receive 24 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
ODF Connection

Description

–
BVSS Series Welded Refrigeration Ball Valves With Access Valve, 3/8" ODF Connections And Brass Locking Seal Cap

Features:
  • Forged brass body with hermetic weld design
  • Copper ODF connections
  • Brass locking seal caps (BVSS)
  • Full port design on all sizes (BVSS)
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

–
Product Type:

Ball Valve

Size:

3/8"

Connection Type:

ODF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" ODM Ball Valve w/ Schrader Valve, 3791040400111
SKU: RPBV025
RLS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from Supply House over & over again

So glad your service is there. I travel & do home repairs including HVAC & it is getting harder & harder to buy plumbing & HVAC supplies when I'm out in the boonies with out an account at every supply house. I understand the supply houses are protecting their locals but most of my clients are on limited income & can't pay inflated labor prices. My customers pay for the parts that I can supply from you folks. You are responsible for saving a lot of limited income folks money further plumbing & HVAC.
Louie
Any where USA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?