Apply to be a TradeMaster!
Main product image of 1/4" ODM Ball Valve w/ Schrader Valve, 3791040400111
Magnifying glass
Hover image to zoom

1/4" ODM Ball Valve w/ Schrader Valve, 3791040400111

Brand:
RLS
SKU:
RPBV025
Rating:
(2)
Q&A:
(0)
1/4" ODM Ball Valve w/ Schrader Valve, 3791040400111
Magnifying glass
Hover image to zoom
$84.65 each
In Stock
In Stock
Get 72 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
ODM Connection
Product Highlight: Material
Copper

Description

–
1/4" ODM Ball Valve w/ Schrader Valve

Product Features
  • Size: 1/4"
  • Bi-Directional
  • End Connection: ODM x ODM
  • Pressure Rating: 700 PSI

Specs

–
Size:

1/4"

Material:

Copper

Connection Type:

ODM

Product Type:

Ball Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ODM Ball Valve w/ Schrader Valve, 3791060600111
SKU: RPBV038
RLS

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

With one valve I can swage or Flare ends, best for VRV or VRF systems
Az
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again.

Ball valve came with a pre-insulated cover. Great detail.
Da Man
El Paso TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy