Apply to be a TradeMaster!
Main product image of 1-3/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom

1-3/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)

SKU:
081020
Rating:
(0)
Q&A:
(0)
1-3/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom
081020 has been discontinued
Discontinued July 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1-3/8" ODF BVSS 138T Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap
SKU:081072
(0)
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-3/8"
Product Highlight: Connection Type
ODF Connection

Description

–
BVSS Series Welded Refrigeration Ball Valves With Access Valve, 1-3/8" ODF Connections And Brass Locking Seal Cap

Features:
  • Forged brass body with hermetic weld design
  • Copper ODF connections
  • Brass locking seal caps (BVSS)
  • Full port design on all sizes (BVSS)
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

–
Product Type:

Ball Valve

Size:

1-3/8"

Connection Type:

ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm