Apply to be a TradeMaster!
Main product image of 11B Series Commercial Water Heater Control, 120-Degree to 180-Degree (F), SPST, Adjustable Differential,  Open on Rise, Non-Cycling Manual Reset w/ 3/4" NPT Connection
Magnifying glass
Hover image to zoom

11B Series Commercial Water Heater Control, 120-Degree to 180-Degree (F), SPST, Adjustable Differential, Open on Rise, Non-Cycling Manual Reset w/ 3/4" NPT Connection

SKU:
11B79-3
Rating:
(0)
Q&A:
(0)
11B Series Commercial Water Heater Control, 120-Degree to 180-Degree (F), SPST, Adjustable Differential,  Open on Rise, Non-Cycling Manual Reset w/ 3/4" NPT Connection
Magnifying glass
Hover image to zoom
$288.77 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Commercial water heater control with built in ECO

Features:
  • All bulbs are full direct immersion - no immersion well required
  • Case element has a bulb for the ECO and thermostat
  • Thermostat has a remote bulb with an integral to remote bulb volume ratio of 3:1
  • Remote capillary routed through immersion nut for strain relief
  • Temperature regulating device for use in applications not exceeding 180-Degree F (82-Degree C)

Specs

–
Product Type:

Water Heater Control

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy