Apply to be a TradeMaster!
Main product image of Commercial Water Heater Integrated Control, 120 to 180-Degree (F), Replaces A.O. Smith 11E79-101 & Bock 11E79-301
Magnifying glass
Hover image to zoom

Commercial Water Heater Integrated Control, 120 to 180-Degree (F), Replaces A.O. Smith 11E79-101 & Bock 11E79-301

SKU:
11E79-901
Rating:
(0)
Q&A:
(0)
Commercial Water Heater Integrated Control, 120 to 180-Degree (F), Replaces A.O. Smith 11E79-101 & Bock 11E79-301
Magnifying glass
Hover image to zoom
$122.85 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.5 Amps
Product Highlight: Temperature Range (F)
120°F - 180°F

Description

–
Product Features
  • Commercial Water Heater Integrated Control
  • Thermostat Range 120-180°F Receives input signals from a temperature probe and Electric Cutoff (ECO)
  • Controls temperature with an integrated temperature control knob
  • Provides diagnostic LED's to trouble shoot system faults and issues
  • 120V Input, 24V Secondary
  • Replaces A.O. Smith 11E79-101, Bock 11E79-301

Specs

–
Voltage:

120v

Amperage:

1.5

Temperature Range (F):

120°F - 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy