Apply to be a TradeMaster!
Main product image of Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)
Magnifying glass
Hover image to zoom

Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)

SKU:
120-106131
Rating:
(8)
Q&A:
(1)
Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)
Magnifying glass
Hover image to zoom
$20.40 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Temperature Range (F)
-20°F to 155°F
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Position
Normally Open

Description

–
Solenoid SPNO, 12 VDC Isolated Coil

Features
  • Standard Bracket
  • Intermittent Duty
  • Normally Open Continuous Contact Rating 80 Amps
  • Inrush 400 Amps

Specs

–
Application:

Heating

Voltage:

12 VDC

Duty:

30 seconds on max and min 6 minutes off

Intermittent

Intermittent Resistance:

6 ohms

Temperature Range (F):

-20°F to 155°F

Type:

SPNO

Mount:

Horizontal

Vertical

Coil Termination:

Isolated w/ #10-32 terminal

Contact Terminal:

45-55 inch-lbs Torque

Coil Terminal:

12-18 inch-lbs Torque

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great company fast shipping.

Exactly what was advertised fit perfect shipping was spot on packaging was perfect was skeptical at first would definitely buy from them again hopefully they will deliver the same quality.
Keysautorepair
Marion Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Solenoid

Had to replace the solenoid on my zero turn mower. Exact replacement part. Works great now
HM
Florence SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Perfect match to the original solenoid.
Termite
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Perfect original product. Works great. Great service with swift delivery.
Bob
South Haven Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would repeat apurpchase again for this item.

This solenoid No. 120 is an item hard to find.; we are grateful that we found it w/you at very reasonable price and fine service.
Tom the owner and worker.
Bangor, Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT BUY

This is a good quality part at a great price
Jerome
Barron, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great on my zero radius mower

Direct replacement starter solenoid. Works as new.
candor
TN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Solenoid! Best Ever!

This is by far the best looking solenoid I have ever installed! My customers are thrilled with the way it looks on their equipment, the copper terminal bolts contrast with the solid ebony plastic body. All this beauty, firmly held in place by a styling brightly brushed aluminum bracket. All this makes it a shame that such beauty is usually hidden from view.
Pookee
Woodstock, GA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: want wires go to want term.???

Asked by gator07 14 years ago

Add your answer

* Required Field
-

morn n, looking at photo. farthest ( rear ) large post would be ( large 12 gau. )wire to the glow plugs closest large post would be (large 12 gau. ) wire from battery (should have a 50-50 amp circuit breaker in line. left small post would be (smaller 16 gau. wire ) from key switch or glow plug switch depending on switches being used right small post would be ( larger 14-12 gauge wire ) from switch hope it helps. gw

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy