Apply to be a TradeMaster!
Main product image of Solenoid, SPDT (36 VDC Isolated Coil), Continuous Duty, Contact Rating 100 Amps, Inrush 400 Amps
Magnifying glass
Hover image to zoom

Solenoid, SPDT (36 VDC Isolated Coil), Continuous Duty, Contact Rating 100 Amps, Inrush 400 Amps

SKU:
124-317111
Rating:
(7)
Q&A:
(1)
Solenoid, SPDT (36 VDC Isolated Coil), Continuous Duty, Contact Rating 100 Amps, Inrush 400 Amps
Magnifying glass
Hover image to zoom
$83.01 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
36 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–
Solenoid SPDT, 36 VDC Isolated Coil

Features
  • Continuous Duty
  • Normally Open Continuous Contact Rating 100 Amps
  • Inrush 400 Amps
  • Normally Closed Continuous Contact Rating 50 Amps
  • Inrush 100 Amps

Specs

–
Application:

Heating

Voltage:

36 VDC

Duty:

Continuous

Continuous Resistance:

120 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPDT

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

60 inch-lbs max

Coil Terminal:

12-18 inch-lbs Torque

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great Product

Product arrived quickly. Product worked great.
Larry
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

I bought the solenoid for my golf cart and it works perfect. Best price that I could find on the internet and highly recommended.
Jeremy
Victorville, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again and Supply House's services.

This solenoid is used in my 1/8 scale diesel electric locomotive to reverse the direction of its electric motor. The solenoid arrived right on time and 15 minutes later, the locomotive was up and running with the solenoid operating smoothly. Thank you Supply House. Keith
Hog head
Grass Valley, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Utility Cart Up and Running

Fast delivery. Installed and works as promised.
Chuck
Sycamore, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great customer service Fast prosseing and shipping Item as described
Rich
Ct.
5 years ago
Was this review helpful to you?

Great.

Great product for my needs. Priced right. Amazingly quick processing and shipping times.
WNYSS
Buffalo, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Just what I needed for my golf cart Clown Car. Have already used it in two parades. [...] great packaging. I will use this company again. Thanks Pexsupply.
Short Stack the Clown
San Diego
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a 124-317111? I don't see the other two bottom terminals.

Asked by budmccomas 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the 124-317111. Occasionally, images do not reflect the actual product.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy