
| Amperage: | 2.5 |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 2 Heat/2 Cool 3 Heat/2 Cool Heat Pump |
| Programmability: | 5-1-1 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Password Lockout Auto Changeover |
| Power Method: | Hardwired Battery |
| Changeover: | Auto |
| Temperature Range (F): | 45°F - 90°F |
| Voltage: | Low voltage |
| Wattage: | 1 to 75 |
| Wiring: | W2 C Y1 R O G E/W1 L Y2 B |
| Color: | White |
| Height: | 3-4/5" |
| Width (Inches): | 6-1/10" |
| Depth (Inches): | 1-1/10" |
We recommend that you look through the manual linked below. http://s3.pexsupply.com/manuals/1249544587127/White_Rodgers_1F85-275_Instructions.pdf