Shop Resideo Sale
Main product image of 5" Display Universal 7-Day Programmable Thermostat, 4 Heat/2 Cool
Magnifying glass
Hover image to zoom

5" Display Universal 7-Day Programmable Thermostat, 4 Heat/2 Cool

SKU:
1F85U-42PR
Rating:
(6)
Q&A:
(1)
5" Display Universal 7-Day Programmable Thermostat, 4 Heat/2 Cool
Magnifying glass
Hover image to zoom
$76.48 each
In Stock
In Stock
Get 76 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Temperature Range (F)
45°F to 99°F

Description

–
5" Display Universal 7-Day Programmable Thermostat, 4 Heat/2 Cool
  • Universal Single Stage, Multi-Stage (2H/2C) Or Heat Pump (4H/2C) with Dual Fuel Option
  • Program Choices: 7 Day, 5+1+1 Day Or Non-Programmable Digital Thermostat
  • Backlit Display
  • 24 Volts Or Millivolt
  • System Switch-Heat, Off, Cool
  • Auto Changeover, Aux/Emer, Fan Switch-Auto, On
  • Keypad Lockout
  • Temperature Limits Dual Power: Hardwire And/Or Battery
  • Range 45-99ºF
  • Terminals- RH,RC,C,W/E,W2,Y,Y2,G,O/B/6,L

Specs

–
Stages:

4 Heat/2 Cool Heat Pump

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Programmability:

7 Day

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Hardwired

Battery

Temperature Range (F):

45°F to 99°F

Voltage:

24V

Wiring:

RH

G

L

Rc

Y2

Y

W/E

W2

O/B/6

C

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Power Method
Multi-Stage (Heat/Cool)
Heat Pump
7 Day
Push Button
Horizontal
Hardwired
Battery
Multi-Stage (Heat/Cool)
Heat Pump
7 Day
Programmable
Push Button
Horizontal
Battery
Hardwired
Heat Pump
Multi-Stage (Heat/Cool)
7 Day
Programmable
5-1-1 Day
5-2 Day
Push Button
Square
Hardwired
Battery

You May Also Need

Wall Plate For Sensi Wi-Fi Thermostats
SKU: F61-2663
White Rodgers

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perfect replacement for the previous model.

Everything I purchase from Supply House is awesome, customer service is fantastic and shipping is super fast.
Thermostat
Dayton, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

This product works very well for me
bill
ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again the Emerson Thermostat from Supply House

Emerson 1F85U-42PR Programmable Thermostat is easy to use and setup and Supply House transaction was perfect with also an extra quick delivery.
Dynamo
San Diego, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat!

I love the visual and functional appeal of these thermostats. They configure easily and they look fantastic with the appropriate wall plate behind them.
Cole
Joplin, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Emerson Programmable for heatpump 4H2C

I install this thermostat to replace the other Honeywell on the heatpump which heat comes on during cool mode. It works well. Happy as could be.
Bruce
Fort Smith, AR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Thermostat came quickly and customer service answered my installation question on first phone call. Will use company for future needs in this area.
id
addison, mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do I remove the face plate of a Emerson sensi thermostat control?

Asked by Marc 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Sometimes the face plate should just click on and off from the unit. Supply House has no installers on staff to properly advise but the user guide can be found here: https://docs.google.com/spreadsheets/d/132kNN3Iwrr444hxG3N3nHABRng0bWkcJtWj8dKqock8/edit#gid=1077948375 If you have additional questions, you can contact a specialist directly at White Rodgers at 1-800-284-2925.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy